Check Availability
  • TAPMATIC 

    Tapping Attachment,SFT50,#8-1/2 In-20

  • Item # 2ZAZ3
  • Mfr. Model # 4150120
Tapping Attachment,SFT50,#8-1/2 In-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2ZAZ3
Mfr. Model # 4150120
UNSPSC #27112808
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Tapping Head
Type Synchronized
Mount 1" SS
Collet Series ER20
Self-Feed No
Max. RPM 2000
Capacity in 1010 Mild Steel #8 - 1/2"- 20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.