Check Availability
  • TAPECASE 

    Stainless Steel Foil Tape, Acrylic, 4.00 mil Thick, 2" X 3 yd., Silver, 1 EA

  • Item # 15D570
  • Mfr. Model # 15D570
Stainless Steel Foil Tape, Acrylic, 4.00 mil Thick, 2" X 3 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Noncorrosive, nonmagnetic stainless steel foil tape is for use in marine, food processing, and nuclear applications.
Show More Close
 

Technical Specifications

Item # 15D570
Mfr. Model # 15D570
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Stainless Steel
Tape Adhesive Acrylic
Tape Thickness 4.00 mil
Tape Width 2"
Tape Length 3 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 350 Degrees F
Tape Tensile Strength 150 lb./in.
Tape Adhesive Strength 45 oz./in.
Standards MIL-S-5059
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms