Check Availability
  • TAPECASE 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 2" X 55 yd., 1 EA

  • Item # 15C754
  • Mfr. Model # 15C754
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 2" X 55 yd., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15C754
Mfr. Model # 15C754
UNSPSC #31201517
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.90 mil
Tape Width 2"
Tape Length 55 yd.
Tape Shape Continuous Roll
Tape Color White
Min. Tape Performance Temp. 45 Degrees F
Max. Tape Performance Temp. 120 Degrees F
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 46 oz./in.
Tape Core Diameter 3"
Shear Strength Not Rated
Legend Packing List Enclosed
Tape Paper Weight Not Rated
Series 150SP
Standards 150SP
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms