Check Availability
  • TAPECASE 

    Polyolefin Film Tape, Acrylic Adhesive, 11.50 mil Thick, 2" X 5 yd., Tan, 1 EA

  • Item # 15D581
  • Mfr. Model # 15D581
Polyolefin Film Tape, Acrylic Adhesive, 11.50 mil Thick, 2" X 5 yd., Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this tape on guide rails and chutes that require a more durable and solvent-resistant sliding surface. The acrylic adhesive offers protection for surfaces or bearings that experience heavy usage.
Show More Close
 

Technical Specifications

Item # 15D581
Mfr. Model # 15D581
UNSPSC #31201522
Catalog Page 1389
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material Polyolefin
Tape Adhesive Acrylic
Tape Thickness 11.50 mil
Tape Width 2"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Tan
Min. Tape Performance Temp. -40 Degrees F
Max. Tape Performance Temp. 225 Degrees F
Tape Tensile Strength 80 lb./in.
Tape Adhesive Strength 50 oz./in.
Series 2302
* This product's country of origin is subject to change

Welcome Sign In