Check Availability
  • TAPECASE 

    Polyimide Film Tape, Acrylic Adhesive, 2.50 mil Thick, 1/2" X 36 yd., 1 EA

  • Item # 15C630
  • Mfr. Model # 15C630
Polyimide Film Tape, Acrylic Adhesive, 2.50 mil Thick, 1/2" X 36 yd., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 1 mil polyimide backing, this film tape is designed for the insulation of coils, capacitors, and motors.
Show More Close
 

Technical Specifications

Item # 15C630
Mfr. Model # 15C630
UNSPSC #31201522
Catalog Page 1389
Shipping Weight 0.09 lbs
Country of Origin China *
Item Film Tape
Tape Backing Material Polyimide
Tape Adhesive Acrylic
Tape Thickness 2.50 mil
Tape Width 1/2"
Tape Length 36 yd.
Tape Shape Continuous Roll
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 350 Degrees F
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 30 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions