Check Availability
  • TAPECASE 

    Polyimide Film Tape, Silicone Adhesive, 2.60 mil Thick, 3/4" X 36 yd., 1 EA

  • Item # 15C557
  • Mfr. Model # 15C557
Polyimide Film Tape, Silicone Adhesive, 2.60 mil Thick, 3/4" X 36 yd., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this low-static film tape as a release surface in the fabrication of parts cured at elevated temperatures, or as a mask for printed circuit boards during wave solder or solder dip processes.
Show More Close
 

Technical Specifications

Item # 15C557
Mfr. Model # 15C557
UNSPSC #31201522
Catalog Page 1389
Shipping Weight 0.14 lbs
Country of Origin China *
Item Film Tape
Tape Backing Material Polyimide
Tape Adhesive Silicone
Tape Thickness 2.60 mil
Tape Width 3/4"
Tape Length 36 yd.
Tape Shape Continuous Roll
Min. Tape Performance Temp. -40 Degrees F
Max. Tape Performance Temp. 365 Degrees F
Tape Tensile Strength 32 lb./in.
Tape Adhesive Strength 22 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions