Check Availability
  • TAPECASE 

    Polyethylene Surface Protection Tape, Acrylic Tape Adhesive, 2.00 mil Thick, 12" X 600 ft., Clear, 1

  • Item # 15C706
  • Mfr. Model # 15C706
Polyethylene Surface Protection Tape, Acrylic Tape Adhesive, 2.00 mil Thick, 12" X 600 ft., Clear, 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UV-resistant transparent surface protection tape is ideal for window masking up to 90 days. 200-yd. roll.
Show More Close
 

Technical Specifications

Item # 15C706
Mfr. Model # 15C706
UNSPSC #31201522
Shipping Weight 5.7 lbs
Country of Origin USA *
Item Surface Protection Tape
Tape Backing Material Polyethylene
Tape Adhesive Acrylic
Tape Thickness 2.00 mil
Tape Width 12"
Tape Length 600 ft.
Tape Shape Continuous Roll
Tape Color Clear
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength Not Rated
Tape Adhesive Strength 5.0 oz./in.
Tape Core Diameter 3"
Series UV-PRO
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms