Check Availability
  • TAPECASE 

    Polyethylene Film Tape Adhesive, 7.50 mil Thick, 2" X 5 yd., Silver, 1 EA

  • Item # 15D434
  • Mfr. Model # 15D434
Polyethylene Film Tape Adhesive, 7.50 mil Thick, 2" X 5 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this conformable tape for polyethylene splicing, surface protection, and industrial assembly applications. It has a serrated edge for easy tearing. The low-residue, aggressive adhesive bonds well to most surfaces over a wide temperature range.
Show More Close
 

Technical Specifications

Item # 15D434
Mfr. Model # 15D434
UNSPSC #31201522
Catalog Page 1391
Shipping Weight 0.15 lbs
Country of Origin Canada *
Item Film Tape
Tape Backing Material Polyethylene
Tape Thickness 7.50 mil
Tape Width 2"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 160 Degrees F
Tape Tensile Strength 24 lb./in.
Tape Adhesive Strength 60 oz./in.
* This product's country of origin is subject to change

Welcome Sign In