Check Availability
  • TAPECASE 

    Polyethylene Film Tape Adhesive, 10.00 mil Thick, 1" X 5 yd., Black, 1 EA

  • Item # 15C677
  • Mfr. Model # 15C677
Polyethylene Film Tape Adhesive, 10.00 mil Thick, 1" X 5 yd., Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering abrasion resistance with an elastomeric adhesive and a low-friction, nonstick surface, this nonconductive tape is for use in mechanical applications such as chute liners, wear pads, and guide rails. It can also be used to create glide surfaces or pads on items such as a computer mouse.
Show More Close
 

Technical Specifications

Item # 15C677
Mfr. Model # 15C677
UNSPSC #31201522
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material Polyethylene
Tape Thickness 10.00 mil
Tape Width 1"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Black
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 90 oz./in.
Series 403
* This product's country of origin is subject to change

Welcome Sign In