Check Availability
  • TAPECASE 

    Polyethylene Film Tape, Acrylic Adhesive, 11.80 mil Thick, 2" X 36 yd., Clear, 1 EA

  • Item # 15D425
  • Mfr. Model # 15D425
Polyethylene Film Tape, Acrylic Adhesive, 11.80 mil Thick, 2" X 36 yd., Clear, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in the automotive and mechanical industries, this transparent UHMW tape features a permanent acrylic adhesive and a low-friction, abrasion-resistant, nonstick surface. Mechanical applications include chute liners, wear pads, and guide rails. The tape liner is white.
Show More Close
 

Technical Specifications

Item # 15D425
Mfr. Model # 15D425
UNSPSC #31201522
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material Polyethylene
Tape Adhesive Acrylic
Tape Thickness 11.80 mil
Tape Width 2"
Tape Length 36 yd.
Tape Shape Continuous Roll
Tape Color Clear
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 18 lb./in.
Tape Adhesive Strength 50 oz./in.
Series 423
* This product's country of origin is subject to change

Welcome Sign In