Check Availability
  • TAPECASE 

    Polyethylene Film Tape, Acrylic Adhesive, 5.00 mil Thick, 1/2" X 5 yd., Clear, 1 EA

  • Item # 15C680
  • Mfr. Model # 15C680
Polyethylene Film Tape, Acrylic Adhesive, 5.00 mil Thick, 1/2" X 5 yd., Clear, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in the automotive and mechanical industries, this transparent UHMW tape features a permanent acrylic adhesive and a low-friction, abrasion-resistant, nonstick surface. Mechanical applications include chute liners, wear pads, and guide rails. The tape liner is white.
Show More Close
 

Technical Specifications

Item # 15C680
Mfr. Model # 15C680
UNSPSC #31201522
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material Polyethylene
Tape Adhesive Acrylic
Tape Thickness 5.00 mil
Tape Width 1/2"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Clear
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 18 lb./in.
Tape Adhesive Strength 50 oz./in.
Series 423
* This product's country of origin is subject to change

Compliance and Restrictions