Check Availability
  • TAPECASE 

    PTFE Film Tape, Silicone Adhesive, 6.50 mil Thick, 1" X 36 yd., Gray, 1 EA

  • Item # 15D650
  • Mfr. Model # 15D650
PTFE Film Tape, Silicone Adhesive, 6.50 mil Thick, 1" X 36 yd., Gray, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15D650
Mfr. Model # 15D650
UNSPSC #31201514
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material PTFE
Tape Adhesive Silicone
Tape Thickness 6.50 mil
Tape Width 1"
Tape Length 36 yd.
Tape Shape Continuous Roll
Tape Color Gray
Min. Tape Performance Temp. -100 Degrees F
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 15 lb./in.
Tape Adhesive Strength 25 oz./in.
Series 2045
* This product's country of origin is subject to change

Compliance and Restrictions