Check Availability
  • TAPECASE 

    PTFE Film Tape, Silicone Adhesive, 10.00 mil Thick, 1" X 5 yd., 1 EA

  • Item # 15D588
  • Mfr. Model # 15D588
PTFE Film Tape, Silicone Adhesive, 10.00 mil Thick, 1" X 5 yd., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15D588
Mfr. Model # 15D588
UNSPSC #31201522
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material PTFE
Tape Adhesive Silicone
Tape Thickness 10.00 mil
Tape Width 1"
Tape Length 5 yd.
Tape Shape Continuous Roll
Min. Tape Performance Temp. -100 Degrees F
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 25 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions