Check Availability
  • TAPECASE 

    PTFE Film Tape, Silicone Adhesive, 6.00 mil Thick, 1" X 36 yd., Tan, 1 EA

  • Item # 15D355
  • Mfr. Model # 15D355
PTFE Film Tape, Silicone Adhesive, 6.00 mil Thick, 1" X 36 yd., Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Skived PTFE conformable film tape with pressure-sensitive silicone adhesive for excellent chemical resistance. Use in electrical applications such as coil wraps, separators, transformers, slot liners, and harness wrapping. Also for use in mechanical applications requiring high-temperature resistance, a low-friction surface, or a nonstick surface.
Show More Close
 

Technical Specifications

Item # 15D355
Mfr. Model # 15D355
UNSPSC #31201522
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material PTFE
Tape Adhesive Silicone
Tape Thickness 6.00 mil
Tape Width 1"
Tape Length 36 yd.
Tape Shape Continuous Roll
Tape Color Tan
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 18 lb./in.
Tape Adhesive Strength 40 oz./in.
Series 204
Standards MIL-I-23594C Type 1
* This product's country of origin is subject to change

Compliance and Restrictions