Check Availability
  • TAPECASE 

    PTFE Film Tape, Silicone Adhesive, 6.50 mil Thick, 1" X 5 yd., Gray, 1 EA

  • Item # 15C661
  • Mfr. Model # 15C661
PTFE Film Tape, Silicone Adhesive, 6.50 mil Thick, 1" X 5 yd., Gray, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Skived PTFE conformable film tape with pressure-sensitive silicone adhesive for excellent chemical resistance. Use in electrical applications such as coil wraps, separators, transformers, slot liners, and harness wrapping. Also for use in mechanical applications requiring high-temperature resistance, a low-friction surface, or a nonstick surface.
Show More Close
 

Technical Specifications

Item # 15C661
Mfr. Model # 15C661
UNSPSC #31201522
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material PTFE
Tape Adhesive Silicone
Tape Thickness 6.50 mil
Tape Width 1"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Gray
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 40 oz./in.
Series 204
Standards MIL-I-23594C Type 1
* This product's country of origin is subject to change

Welcome Sign In