Check Availability
  • TAPECASE 

    Inventory Control Label, 3 In. H, PK1000

  • Item # 16U840
  • Mfr. Model # 16U840
Inventory Control Label, 3 In. H, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inventory control labels are 3"H x 2"W labels with pressure-sensitive backing. Blank labels are green, red, orange, yellow, and pink. Roll of 1000 labels on a 3" core.
Show More Close
 

Technical Specifications

Item # 16U840
Mfr. Model # 16U840
UNSPSC #55121620
Catalog Page 1404
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Inventory Control Label
Language No Text
Legend Blank
Header No Header
Material Paper
Height 3"
Width 2"
Shape Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor Only
Laminated No
Self-Adhesive Yes
No. of Labels 1000
Standards RoHS compliance
* This product's country of origin is subject to change

Welcome Sign In