Check Availability
  • Inventory Labels
  • TAPECASE 

    Inventory Control Label, Blank, Green, 1" Height, 1" Width, Paper, PK 1000

  • Item # 16U820
  • Mfr. Model # 16U820
Inventory Control Label,  Blank,  Green,  1" Height,  1" Width,  Paper,  PK 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inventory control labels are 1"-dia. labels with pressure-sensitive backing. Blank labels are green, red, orange, yellow, and pink. Roll of 1000 labels on a 3" core.
Show More Close
 

Technical Specifications

Item # 16U820
Mfr. Model # 16U820
UNSPSC #55121620
Catalog Page 1404
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Inventory Control Label
Language No Text
Legend Blank
Header No Header
Material Paper
Height 1"
Width 1"
Shape Circle
Write on Surface Yes
Indoor/Outdoor Usage Indoor Only
Laminated No
Self-Adhesive Yes
No. of Labels 1000
Standards RoHS compliance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In