Check Availability
  • TAPECASE 

    Film Tape Adhesive, 3.50 mil Thick, 2" X 36 yd., Clear, 1 EA

  • Item # 15D655
  • Mfr. Model # 15D655
Film Tape Adhesive, 3.50 mil Thick, 2" X 36 yd., Clear, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15D655
Mfr. Model # 15D655
UNSPSC #31201522
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Film Tape
Tape Thickness 3.50 mil
Tape Width 2"
Tape Length 36 yd.
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -100 Degrees F
Max. Tape Performance Temp. 400 Degrees F
Tape Adhesive Strength 20 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions