Check Availability
Copper Foil Tape, Acrylic, 3.50 mil Thick, 3" X 6 yd., 1 EA
  • TAPECASE 

    Copper Foil Tape, Acrylic, 3.50 mil Thick, 3" X 6 yd., 1 EA

  • Item # 15D568
  • Mfr. Model # 15D568
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Silicone adhesive is heat, shrink, and abrasion-resistant for powdercoating, flashbreaker, and bag sealing applications. Leaves a sharp paint line and removes cleanly in up to 20 min.
Show More Close
 

Technical Specifications

Item # 15D568
Mfr. Model # 15D568
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Copper
Tape Adhesive Acrylic
Tape Thickness 3.50 mil
Tape Width 3"
Tape Length 6 yd.
Tape Shape Continuous Roll
Max. Tape Performance Temp. 310 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 40 oz./in.
Standards UL 510

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms