Check Availability
  • TAPECASE 

    Copper Foil Tape, Acrylic, 3.50 mil Thick, 1/4" X 6 yd., 1 EA

  • Item # 15D563
  • Mfr. Model # 15D563
Copper Foil Tape, Acrylic, 3.50 mil Thick, 1/4" X 6 yd., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conductive copper shielding tape has an acrylic adhesive provides excellent electrical conductivity, including grounding and EMI shielding. Solderable and resist oxidation and discoloration.
Show More Close
 

Technical Specifications

Item # 15D563
Mfr. Model # 15D563
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Copper
Tape Adhesive Acrylic
Tape Thickness 3.50 mil
Tape Width 1/4"
Tape Length 6 yd.
Tape Shape Continuous Roll
Max. Tape Performance Temp. 310 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 40 oz./in.
Standards UL 510
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms