Check Availability
  • TAPECASE 

    Copper Foil Tape, Acrylic, 3.50 mil Thick, 3" X 6 yd., 1 EA

  • Item # 15D562
  • Mfr. Model # 15D562
Copper Foil Tape, Acrylic, 3.50 mil Thick, 3" X 6 yd., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Non-conductive acrylic adhesive copper shielding foil tape for electrical bonding, grounding, and EMI shielding. Solderable and resist oxidation and discoloration.
Show More Close
 

Technical Specifications

Item # 15D562
Mfr. Model # 15D562
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Copper
Tape Adhesive Acrylic
Tape Thickness 3.50 mil
Tape Width 3"
Tape Length 6 yd.
Tape Shape Continuous Roll
Max. Tape Performance Temp. 310 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 40 oz./in.
Standards UL 510
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In