Check Availability
Copper Foil Tape, Acrylic, 3.50 mil Thick, 1" X 6 yd., 1 EA
  • TAPECASE 

    Copper Foil Tape, Acrylic, 3.50 mil Thick, 1" X 6 yd., 1 EA

  • Item # 15D560
  • Mfr. Model # 15D560
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Non-conductive acrylic adhesive copper shielding foil tape for electrical bonding, grounding, and EMI shielding. Solderable and resist oxidation and discoloration.
Show More Close
 

Technical Specifications

Item # 15D560
Mfr. Model # 15D560
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Copper
Tape Adhesive Acrylic
Tape Thickness 3.50 mil
Tape Width 1"
Tape Length 6 yd.
Tape Shape Continuous Roll
Max. Tape Performance Temp. 310 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 40 oz./in.
Standards UL 510

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms