Check Availability
  • TAPECASE 

    Bilingual Shipping Labels, Heavy/Pesado, 8" x 2", PK 50

  • Item # 16V054
  • Mfr. Model # 16V054
Bilingual Shipping Labels, Heavy/Pesado, 8" x 2", PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16V054
Mfr. Model # 16V054
UNSPSC #55121620
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Bilingual Shipping Labels
Legend Heavy/Pesado
Color Yellow
Legend Color Black/Red
Material Paper, Adhesive Back
Width 8"
Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms