Check Availability
  • TAPECASE 

    Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, 5" x 3", PK 50

  • Item # 16V048
  • Mfr. Model # 16V048
Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, 5" x 3", PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16V048
Mfr. Model # 16V048
UNSPSC #55121620
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Bilingual Shipping Labels
Legend Do Not Forklift/No Cargar Con Montacargas
Color Red
Legend Color Black
Material Paper, Adhesive Back
Width 5"
Height 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms