Check Availability
  • TAPECASE 

    Bilingual Shipping Labels, C.O.D./Para A La Entrega, 3" x 2", PK 50

  • Item # 16V043
  • Mfr. Model # 16V043
Bilingual Shipping Labels, C.O.D./Para A La Entrega, 3" x 2", PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16V043
Mfr. Model # 16V043
UNSPSC #55121620
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Bilingual Shipping Labels
Legend C.O.D./Para A La Entrega
Color Red
Legend Color Black
Material Paper, Adhesive Back
Width 3"
Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms