Check Availability
  • TAPECASE 

    Bilingual Shipping Labels, Delicate Instruments/Instrumentos Delicados, 3" x 2", PK 500

  • Item # 16U918
  • Mfr. Model # 16U918
Bilingual Shipping Labels, Delicate Instruments/Instrumentos Delicados, 3" x 2", PK 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U918
Mfr. Model # 16U918
UNSPSC #55121620
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Bilingual Shipping Labels
Legend Delicate Instruments/Instrumentos Delicados
Color Red
Legend Color Black
Material Paper, Adhesive Back
Width 3"
Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms