Check Availability
  • TAPECASE 

    Bilingual Shipping Labels, Part Number____ /Parte Numero, 5" x 3", PK 500

  • Item # 16U915
  • Mfr. Model # 16U915
Bilingual Shipping Labels, Part Number____ /Parte Numero, 5" x 3", PK 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U915
Mfr. Model # 16U915
UNSPSC #55121620
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Bilingual Shipping Labels
Legend Part Number____ /Parte Numero
Color Red
Legend Color Black
Material Paper, Adhesive Back
Width 5"
Height 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In