Check Availability
  • TAPCON 

    5/32" x 5-1/2" Straight Hammer Drill Bit, Number of Cutter Heads: 2

  • Item # 4AL08
  • Mfr. Model # 3097910
5/32" x 5-1/2" Straight Hammer Drill Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AL08
Mfr. Model # 3097910
UNSPSC #27112801
Catalog Page 2159
Shipping Weight 0.02 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit
Item Hammer Drill Bit
Shank Shape Straight
Shank Size 25/64"
Drill Bit Size 5/32"
Drilling Length 3-7/8"
Overall Length 5-1/2"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Hammer Drill
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.