Check Availability
3/16" x 7" SDS Hammer Drill Bit, Number of Cutter Heads: 2
  • TAPCON 

    3/16" x 7" SDS Hammer Drill Bit, Number of Cutter Heads: 2

  • Item # 4AL13
  • Mfr. Model # 3101910
Qty
Invalid Quantity
Share This Product Add to List

This item cannot be shipped to some areas of the U.S.. 

Technical Specifications

Item # 4AL13
Mfr. Model # 3101910
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit
Item Hammer Drill Bit
Shank Shape SDS
Shank Size 25/64"
Drill Bit Size 3/16"
Drilling Length 5"
Overall Length 7"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Hammer Drill

* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.