Check Availability
3/16" x 5" SDS Hammer Drill Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AL12
Mfr. Model # 7901060
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit
Item Hammer Drill Bit
Shank Shape SDS
Shank Size 25/64"
Drill Bit Size 3/16"
Drilling Length 2"
Overall Length 5"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Hammer Drill
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.