Check Availability
  • TAPCO 

    Your Speed/Speed Limit LED Radar Speed Display Sign, Amber LED Color, Power Requirements: Solar

  • Item # 48HP44
  • Mfr. Model # 1485-00071
Your Speed/Speed Limit LED Radar Speed Display Sign, Amber LED Color, Power Requirements: Solar Radar Speed Display Sign,FHWA,29 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48HP44
Mfr. Model # 1485-00071
UNSPSC #55121710
Shipping Weight 41.0 lbs
Country of Origin USA *
Item LED Radar Speed Display Sign
Legend Your Speed/Speed Limit
Legend/Background Color Black/White
LED Color Amber
Power Requirements Solar
Sign Height 29"
Sign Width 23"
Legend Style Text
Housing Material Aluminum
Cabinet Dimensions W x D x H 29" x 3-1/2" x 23"
Character Height 11"
Includes Solar Panel , Solar Panel Bracket, Banding Brackets
Standards FHWA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms