Check Availability
  • TAPCO 

    Your Speed LED Radar Speed Display Sign, Amber LED Color, Power Requirements: Solar

  • Item # 53JH50
  • Mfr. Model # 129885
Your Speed LED Radar Speed Display Sign, Amber LED Color, Power Requirements: Solar
Qty
  • Web Price
    $8,755.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JH50
Mfr. Model # 129885
UNSPSC #55121710
Shipping Weight 200.0 lbs
Country of Origin Canada *
Item LED Radar Speed Display Sign
Legend Your Speed
Legend/Background Color Black/Yellow
LED Color Amber
Power Requirements Solar
Sign Height 41"
Sign Width 31"
Legend Style Text
Sign Material Aluminum
Housing Material Aluminum
Cabinet Dimensions W x D x H 31" x 5" x 42-1/2"
Character Height 15"
Includes Banding Brackets, Solar Panel
Standards MUTCD, FHWA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms