Check Availability
  • TAPCO 

    Your Speed LED Radar Speed Display Sign, Amber LED Color, Power Requirements: Solar

  • Item # 53JH43
  • Mfr. Model # 129869
Your Speed LED Radar Speed Display Sign, Amber LED Color, Power Requirements: Solar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JH43
Mfr. Model # 129869
UNSPSC #55121710
Shipping Weight 62.0 lbs
Country of Origin Canada *
Item LED Radar Speed Display Sign
Legend Your Speed
Legend/Background Color Black/White
LED Color Amber
Power Requirements Solar
Sign Height 41"
Sign Width 31"
Legend Style Text
Sign Material Aluminum
Housing Material Aluminum
Cabinet Dimensions W x D x H 29-1/2" x 3-1/2" x 24-39/64"
Character Height 18"
Includes Banding Brackets, Solar Panel
Standards MUTCD, FHWA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms