Check Availability
  • TAPCO 

    Your Speed LED Radar Speed Display Sign, Amber LED Color, Power Requirements: Solar

  • Item # 53JH35
  • Mfr. Model # 129864
Your Speed LED Radar Speed Display Sign, Amber LED Color, Power Requirements: Solar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JH35
Mfr. Model # 129864
UNSPSC #55121710
Shipping Weight 46.0 lbs
Country of Origin Canada *
Item LED Radar Speed Display Sign
Legend Your Speed
Legend/Background Color Black/Fluorescent Yellow Green
LED Color Amber
Power Requirements Solar
Sign Height 28"
Sign Width 28"
Legend Style Text
Sign Material Aluminum
Housing Material Aluminum
Cabinet Dimensions W x D x H 26" x 3-1/2" x 21-1/2"
Character Height 12"
Includes Banding Brackets, Solar Panel
Standards MUTCD, FHWA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms