Check Availability
  • TAPCO 

    Your Speed/Digital Display LED Radar Speed Display Sign, Amber LED Color, Power Requirements: (4) 12

  • Item # 49AE21
  • Mfr. Model # 122460
Your Speed/Digital Display LED Radar Speed Display Sign, Amber LED Color, Power Requirements: (4) 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49AE21
Mfr. Model # 122460
UNSPSC #55121710
Shipping Weight 55.0 lbs
Country of Origin Canada *
Item LED Radar Speed Display Sign
Legend Your Speed/Digital Display
Legend/Background Color Black/White
LED Color Amber
Power Requirements (4) 12.8V Lithium-Ion Battery
Sign Height 28"
Sign Width 28"
Legend Style Text
Sign Material Aluminum
Housing Material Aluminum
Cabinet Dimensions W x D x H 26" x 21-1/2" x 3"
Character Height 15"
Includes Banding Brackets, (4) Lithium-Ion Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms