Check Availability
  • TAPCO 

    Your Speed/Digital Display LED Radar Speed Display Sign, Amber LED Color, Power Requirements: 240V

  • Item # 49AE20
  • Mfr. Model # 126027
Your Speed/Digital Display LED Radar Speed Display Sign, Amber LED Color, Power Requirements: 240V
Qty
  • Web Price
    $4,758.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49AE20
Mfr. Model # 126027
UNSPSC #55121710
Shipping Weight 55.0 lbs
Country of Origin Canada *
Item LED Radar Speed Display Sign
Legend Your Speed/Digital Display
Legend/Background Color Black/White
LED Color Amber
Power Requirements 240V
Sign Height 28"
Sign Width 28"
Legend Style Text
Sign Material Aluminum
Housing Material Aluminum
Cabinet Dimensions W x D x H 26" x 21-1/2" x 3"
Character Height 15"
Includes Banding Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms