Check Availability
  • TAPCO 

    U-Channel Surface Mount Anchor, Breakaway Feature: No, 6"L, Galvanized Steel, Silver

  • Item # 25AZ06
  • Mfr. Model # 034-00143SM
U-Channel Surface Mount Anchor, Breakaway Feature: No, 6"L, Galvanized Steel, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a durable galvanized coating, this sign post anchor is easy to install. It has a 6" x 6" x 3/8" base plate and a 1.9" dia. by 6" stub. The stub holes are 3" on center.
Show More Close
 

Technical Specifications

Item # 25AZ06
Mfr. Model # 034-00143SM
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 6.7 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 6"
Sign Post Width 6"
Sign Post Depth 6"
Sign Post Material Galvanized Steel
Sign Post Color Silver
Sign Post Finish Galvanized
Item Surface Mount Anchor
* This product's country of origin is subject to change

Compliance and Restrictions