Check Availability
  • TAPCO 

    U-Channel Sign Post, Breakaway Feature: No, 36"L, Steel, Green

  • Item # 53JH65
  • Mfr. Model # 054-00064
U-Channel Sign Post, Breakaway Feature: No, 36"L, Steel, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JH65
Mfr. Model # 054-00064
UNSPSC #55121908
Shipping Weight 5.8 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 36"
Sign Post Width 3-3/16"
Sign Post Depth 1-15/32"
Sign Post Material Steel
Sign Post Color Green
Sign Post Finish Powder Coated
Item Sign Post
Standards NCHRP 350
Hole to Hole Center (In.) 1"
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions