Check Availability
  • TAPCO 

    U-Channel Sign Post, Breakaway Feature: No, 10 ft.L, Steel, Silver

  • Item # 4LNJ9
  • Mfr. Model # 054-00023
U-Channel Sign Post, Breakaway Feature: No, 10 ft.L, Steel, Silver Sign Post,10 ft. L,1-7/8 In. D
Qty
  • Web Price
    $45.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from high-carbon billet steel, this U-channel post is rib backed. The prepunched 3/8" mounting holes on 1" centers accommodate most standard traffic signs. Mounting hardware is available separately.
Show More Close
 

Technical Specifications

Item # 4LNJ9
Mfr. Model # 054-00023
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 20.0 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 10 ft.
Sign Post Width 3-3/16"
Sign Post Depth 1-15/32"
Sign Post Material Steel
Sign Post Color Silver
Sign Post Finish Galvanized
Item Sign Post
Standards Exceed ASTM Requirements for ASTM A-499 Yield Strength
Hole to Hole Center (In.) 1"
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms