Check Availability
  • TAPCO 

    U-Channel Sign Post, Breakaway Feature: No, 72"L, Steel, Green

  • Item # 3JY32
  • Mfr. Model # 054-00001
U-Channel Sign Post, Breakaway Feature: No, 72"L, Steel, Green Sign Post,6 ft. L,1-1/2 In. D,Green
Qty
  • Web Price
    $24.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sign post is rib backed made from new billet steel with a powder-coated finish. Mounting holes on 1" centers accommodate most standard traffic signs. Mounting hardware sold separately.
Show More Close
 

Technical Specifications

Item # 3JY32
Mfr. Model # 054-00001
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 11.69 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 72"
Sign Post Width 3-3/16"
Sign Post Depth 1-15/32"
Sign Post Material Steel
Sign Post Color Green
Sign Post Finish Powder Coated
Item Sign Post
Includes Prepunched 3/8" Mount Holes
Standards Exceed ASTM Requirements for ASTM A-499 Yield Strength
Hole to Hole Center (In.) 1"
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms