Check Availability
  • TAPCO 

    U-Channel Sign Post, Breakaway Feature: No, 96"L, Steel, Silver

  • Item # 39F193
  • Mfr. Model # 100619
U-Channel Sign Post, Breakaway Feature: No, 96"L, Steel, Silver Post,U Channel,Silver,8 ft.
Qty
  • Web Price
    $23.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from high-carbon billet steel, this U-channel post is rib backed. The prepunched 3/8" mounting holes on 1" centers accommodate most standard traffic signs. Mounting hardware is available separately.
Show More Close
 

Technical Specifications

Item # 39F193
Mfr. Model # 100619
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 8.96 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 96"
Sign Post Width 2-1/4"
Sign Post Depth 7/8"
Sign Post Material Steel
Sign Post Color Silver
Sign Post Finish Galvanized
Item Sign Post
Standards Exceed ASTM Requirements for ASTM A-499 Yield Strength
Hole to Hole Center (In.) 1"
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms