Check Availability
  • TAPCO 

    U-Channel Sign Post, Breakaway Feature: No, 84"L, Steel, Green

  • Item # 39F188
  • Mfr. Model # 054-00016
U-Channel Sign Post, Breakaway Feature: No, 84"L, Steel, Green Post,U Channel,Green,7 ft.
Qty
  • Web Price
    $22.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sign post is rib backed made from new billet steel with a powder-coated finish. Mounting holes on 1" centers accommodate most standard traffic signs. Mounting hardware sold separately.
Show More Close
 

Technical Specifications

Item # 39F188
Mfr. Model # 054-00016
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 12.0 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 84"
Sign Post Width 3-3/16"
Sign Post Depth 1-15/32"
Sign Post Material Steel
Sign Post Color Green
Sign Post Finish Powder Coated
Item Sign Post
Standards Exceed ASTM Requirements for ASTM A-499 Yield Strength
Hole to Hole Center (In.) 1"
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms