Check Availability
  • TAPCO 

    U-Channel Sign Post, Breakaway Feature: No, 72"L, Steel, Green

  • Item # 39F186
  • Mfr. Model # 054-00013
U-Channel Sign Post, Breakaway Feature: No, 72"L, Steel, Green Post,U Channel,Green,6 ft.
Qty
  • Web Price
    $13.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

U-channel sign post features a powder-coated finish. Constructed of Rib-BakĀ® high-carbon billet that is 25% stronger than other U-Channel posts. Mounting holes on 1" centers accommodate most standard traffic signs and holes go 30" down the post. Mounting hardware sold separately.
Show More Close
 

Technical Specifications

Item # 39F186
Mfr. Model # 054-00013
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 6.72 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 72"
Sign Post Width 2-1/4"
Sign Post Depth 7/8"
Sign Post Material Steel
Sign Post Color Green
Sign Post Finish Powder Coated
Item Sign Post
Standards Exceed ASTM Requirements for ASTM A-499 Yield Strength
Hole to Hole Center (In.) 1"
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms