Check Availability
  • TAPCO 

    U-Channel Sign Post, Breakaway Feature: No, 72"L, Concrete, Steel, Green

  • Item # 35ZP17
  • Mfr. Model # 373-00888
U-Channel Sign Post, Breakaway Feature: No, 72"L, Concrete, Steel, Green
Qty
  • Web Price
    $187.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZP17
Mfr. Model # 373-00888
UNSPSC #55121908
Shipping Weight 254.0 lbs
Country of Origin USA *
Post Style U-Channel
Breakaway Feature No
Sign Post Length 72"
Sign Post Width 18"
Sign Post Depth 18"
Sign Post Material Concrete, Steel
Sign Post Color Green
Sign Post Finish Powder Coated
Item Sign Post
Includes 250 lb. Concrete Base
Hole to Hole Center (In.) 1"
U-Channel Profile Open
* This product's country of origin is subject to change

Compliance and Restrictions