Check Availability
  • TAPCO 

    Traffic Post Concrete Anchor,Steel,Red

  • Item # 25AY11
  • Mfr. Model # 034-00117
Traffic Post Concrete Anchor,Steel,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25AY11
Mfr. Model # 034-00117
UNSPSC #55121908
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Traffic Post Breakaway Concrete Anchor
Material Steel
Color Red
For Use With 4" Round Post Going Into Concrete
Height 8"
Length 7"
Width 7"
Includes Wedge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.