Check Availability
  • TAPCO 

    Traffic Post Breakaway Anchor,Steel

  • Item # 6VEF6
  • Mfr. Model # 034-00007
Traffic Post Breakaway Anchor,Steel Traffic Post Breakaway Anchor,Steel Traffic Post Breakaway Anchor,Steel Traffic Post Breakaway Anchor,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VEF6
Mfr. Model # 034-00007
UNSPSC #55121908
Shipping Weight 5.67 lbs
Country of Origin USA *
Item Traffic Post Breakaway Anchor
Material Steel
Color Brown
For Use With 2"L x 2"W Square Post
Length 5-1/4"
Width 4-1/4"
Includes Wedge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.