Check Availability
  • TAPCO 

    Traffc Pst Brkway Anchr,Stel,5-1/4 In. L

  • Item # 6VEF7
  • Mfr. Model # 034-00013
Traffc Pst Brkway Anchr,Stel,5-1/4 In. L Traffc Pst Brkway Anchr,Stel,5-1/4 In. L Traffc Pst Brkway Anchr,Stel,5-1/4 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

V-Loc Breakaway Sign Post Anchors and Accessories
• MUTCD Compliant NCHRP350 and AASHTO approved
Anchors mount flush to the ground, eliminating above-ground extensions and reducing tort liability. Reusable after knockdowns.
Sign Posts and Accessories
Show More Close
 

Technical Specifications

Item # 6VEF7
Mfr. Model # 034-00013
UNSPSC #55121908
Catalog Page 1834
Shipping Weight 6.74 lbs
Country of Origin USA *
Item Traffic Post Breakaway Anchor
Material Steel
Color Brown
For Use With 2 or 3 1b. U Channel Posts
Length 5-1/4"
Width 4-1/4"
Includes Model 19V Loc(R), Wedge, Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms