Check Availability
  • TAPCO 

    The Berkshire Mailbox Assembly

  • Item # 16D432
  • Mfr. Model # 203-02574
The Berkshire Mailbox Assembly The Berkshire Mailbox Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D432
Mfr. Model # 203-02574
UNSPSC #24112407
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Berkshire Mailbox Assembly
Color Black
Height 65"
Width 10"
Post Material Aluminum
Post Thickness 0.125"
Net Weight 55 lb.
Standards FHWA NCHRP350 Standards For Breakaway
Includes Mailbox, Fluted Pole, Anchor, Mini Base and 3" Capitol
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.