Check Availability
  • TAPCO 

    Square Breakaway Post Kit, Breakaway Feature: Yes, 10 ft.L, Galvanized Steel, Silver

  • Item # 53JH67
  • Mfr. Model # 373-90002
Square Breakaway Post Kit, Breakaway Feature: Yes, 10 ft.L, Galvanized Steel, Silver
Qty
  • Sale Price
    $201.02 / each
    Web Price $218.50
    Offer Ends 04/30/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JH67
Mfr. Model # 373-90002
UNSPSC #55121908
Shipping Weight 30.0 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature Yes
Sign Post Length 10 ft.
Sign Post Width 2"
Sign Post Depth 2"
Sign Post Material Galvanized Steel
Sign Post Color Silver
Sign Post Finish Galvanized
Item Breakaway Post Kit
Includes V-Loc(R) Post Anchor, Sign Mounting Hardware, Post Cap
Standards NCHRP 350
Hole to Hole Center (In.) 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In