Check Availability
  • TAPCO 

    Speed Limit 30 LED Traffic Sign, White LED Color, Power Requirements: Solar

  • Item # 49AE43
  • Mfr. Model # 2180-C00390
Speed Limit 30 LED Traffic Sign, White LED Color, Power Requirements: Solar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49AE43
Mfr. Model # 2180-C00390
UNSPSC #55121710
Shipping Weight 30.0 lbs
Country of Origin USA *
Item LED Traffic Sign
Legend Speed Limit 30
Legend/Background Color Black/White
LED Color White
Power Requirements Solar
Sign Height 30"
Sign Width 24"
Legend Style Text
Sign Material Aluminum
Housing Material Aluminum
Character Height 10"
Includes Solar Panel, Charger Solar Panel, Solar Panel Bracket
MUTCD Code R2-1
Standards FHWA, MUTCD
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms